Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Swedged Posts

Catalog No. 13451072 Shop All Metro Products
Change view
Click to view available options
Height (English):
33 in.
54 in.
63 in.
Length (English):
33 in.
54 in.
63 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English)
13-451-072 33 in. 33 in.
13-451-073 54 in. 54 in.
13-451-074 63 in. 63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-451-072 Supplier Metro™ Supplier No. 33UPSSW
Add to Cart
Add to Cart

For cart-washable and autoclave applications.

  • Each Type 304 Stainless Steel post has an aluminum cap swedged into the top
  • For use with standard stem casters

Specifications

Product Type Mobile Shelving Post
For Use With (Application) Autoclavable and Cart Washable Applications
For Use With (Equipment) Metro™ Super Erecta™ stem casters
Length (English) 33 in.
Length (Metric) 87.5 cm
Height (English) 33 in.
Height (Metric) 83.82 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.