Learn More
Description
- Each Type 304 Stainless Steel post has an aluminum cap swedged into the top
- For use with standard stem casters
Specifications
Specifications
| Product Type | Mobile Shelving Post |
| Material | Stainless Steel |
| For Use With (Application) | Autoclavable and Cart Washable Applications |
| For Use With (Equipment) | Metro™ Super Erecta™ stem casters |
| Height (English) | 63 in. |
| Height (Metric) | 160 cm |
| Length (English) | 63 in. |
| Length (Metric) | 160 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.