Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Top Track Stationary Intermediate Unit Kits

Catalog No. 19138215 Shop All Metro Products
Change view
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
None
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Shelf Finish
19-138-215 Steel 24 in. Metroseal 3 with Microban™
19-138-216 Stainless Steel 18 in. None
19-138-217 Stainless Steel 21 in. None
19-138-218 Stainless Steel 24 in. None
19-138-210 Steel 18 in. Chrome
19-138-211 Steel 21 in. Chrome
19-138-212 Steel 24 in. Chrome
19-138-213 Steel 18 in. Metroseal 3 with Microban™
19-138-214 Steel 21 in. Metroseal 3 with Microban™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-138-215 Supplier Metro™ Supplier No. TTA24K3
Only null left
Add to Cart
Add to Cart

Includes

  • 2185mm (86 in.) posts
  • Hardware for connecting stationary intermediate unit to tracks on both sides

High-density, easy access storage

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.

  • Stationary intermediate unit helps organize Super Erecta, Super Erecta Pro™ and Super Adjustable™ Top-Track storage systems
  • 2185mm (86 in.) high posts

MetroSeal 3 Finish
Is a multi-layer corrosion resistant finish consisting of a proprietary cross linked thermoset epoxy enhanced with Microban antimicrobial protection over a zinc chromate coating. Metroseal 3 with Microban provides protection from bacteria, mold, mildew, and fungi build-up that may cause odor, stains, and product degradation, while displaying excellent abrasion, gouge, and chemical resistance properties.

Order Info

Shelves are ordered separately

Specifications

Product Type Stationary Intermediate Unit Kit
Includes Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves
Width (English) Shelf 24 in.
Height (Metric) 2185 mm
Finish Metroseal 3 with Microban™
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Height (English) 86 in.
Weight (English) 8.5 lb.
Weight (Metric) 3.8 kg
Width (Metric) Shelf 61 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.