Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelf, Metroseal 3 with Microban™ Finish

Catalog No. 19031026 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
14 x 30 in.
14 x 36 in.
14 x 48 in.
14 x 60 in.
14 x 72 in.
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 54 in.
18 x 60 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
30 x 48 in.
30 x 60 in.
30 x 72 in.
36 x 48 in.
36 x 60 in.
36 x 72 in.
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-031-026 36 x 72 in.
19-030-988 14 x 30 in.
19-030-989 14 x 36 in.
19-030-990 14 x 48 in.
19-030-991 14 x 60 in.
19-030-992 14 x 72 in.
19-030-993 18 x 24 in.
19-030-994 18 x 30 in.
19-030-995 18 x 36 in.
19-030-996 18 x 54 in.
19-030-997 18 x 60 in.
19-030-998 21 x 24 in.
19-030-999 21 x 30 in.
19-031-001 21 x 42 in.
19-031-000 21 x 36 in.
19-031-002 21 x 48 in.
19-031-003 21 x 54 in.
19-031-005 24 x 24 in.
19-031-006 24 x 30 in.
19-031-004 21 x 72 in.
19-031-007 24 x 36 in.
19-031-008 24 x 42 in.
19-031-010 24 x 54 in.
19-031-009 24 x 48 in.
19-031-012 30 x 60 in.
19-031-011 30 x 48 in.
19-031-023 30 x 72 in.
19-031-024 36 x 48 in.
19-031-025 36 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 19-031-026 Supplier Metro™ Supplier No. 3672NK3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wire shelves are easily adjustable and the Metroseal 3 green epoxy with Microban™ finish promotes easy cleaning. For use with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Corrosion resistant finish for wet or high humidity environments
  • Antimicrobial is built into finish to keep product clean

Specifications

Product Type Wire Shelf
Dimensions (L x W) 36 x 72 in.
Finish Metroseal 3 with Microban
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.