Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Catalog No. 19138743 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
35.5 x 121.9 cm (14 x 48 in.)
35.5 x 152.4 cm (14 x 60 in.)
35.5 x 182.9 cm (14 x 72 in.)
35.5 x 76 cm (14 x 30 in.)
45.7 x 121.9 cm (18 x 48 in.)
45.7 x 183 cm (18 x 72 in.)
45.7 x 61 cm (18 x 24 in.)
45.7 x 91.4 cm (18 x 36 in.)
53 x 106.6 cm (21 x 42 in.)
53 x 152.4 cm (21 x 60 in.)
53 x 182.9 cm (21 x 72 in.)
53 x 21.9 cm (21 x 48 in.)
53 x 37 cm (21 x 54 in.)
53 x 60 cm (21 x 24 in.)
53 x 76 cm (21 x 30 in.)
61 x 106.6 cm (24 x 42 in.)
61 x 121.9 cm (24 x 48 in.)
61 x 137 cm (24 x 54 in.)
61 x 152.4 cm (24 x 60 in.)
61 x 61 cm (24 x 24 in.)
61 x 91.4 cm (24 x 36 in.)
76 x 121.9 cm (30 x 48 in.)
76 x 182.9 cm (30 x 72 in.)
76 x 91.4 cm (30 x 36 in.)
91 x 152.4 cm (36 x 60 in.)
91 x 182.9 cm (36 x 72 in.)
91 x 91 cm (36 x 36 in.)
Depth (Metric):
355 mm
457 mm
530 mm
610 mm
760 mm
910 mm
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Depth (Metric)
19-138-743 76 x 91.4 cm (30 x 36 in.) 760 mm
19-123-300 45.7 x 183 cm (18 x 72 in.) 457 mm
19-138-744 76 x 121.9 cm (30 x 48 in.) 760 mm
19-123-298 61 x 121.9 cm (24 x 48 in.) 610 mm
19-123-302 45.7 x 61 cm (18 x 24 in.) 457 mm
19-138-738 61 x 152.4 cm (24 x 60 in.) 610 mm
19-138-741 45.7 x 121.9 cm (18 x 48 in.) 457 mm
19-138-742 61 x 91.4 cm (24 x 36 in.) 610 mm
19-138-740 45.7 x 91.4 cm (18 x 36 in.) 457 mm
19-030-970 35.5 x 76 cm (14 x 30 in.) 355 mm
19-030-971 35.5 x 121.9 cm (14 x 48 in.) 355 mm
19-030-972 35.5 x 152.4 cm (14 x 60 in.) 355 mm
19-030-973 35.5 x 182.9 cm (14 x 72 in.) 355 mm
19-030-974 53 x 60 cm (21 x 24 in.) 530 mm
19-030-977 53 x 21.9 cm (21 x 48 in.) 530 mm
19-030-975 53 x 76 cm (21 x 30 in.) 530 mm
19-030-976 53 x 106.6 cm (21 x 42 in.) 530 mm
19-030-978 53 x 37 cm (21 x 54 in.) 530 mm
19-030-980 53 x 182.9 cm (21 x 72 in.) 530 mm
19-030-979 53 x 152.4 cm (21 x 60 in.) 530 mm
19-030-982 61 x 106.6 cm (24 x 42 in.) 610 mm
19-030-981 61 x 61 cm (24 x 24 in.) 610 mm
19-030-983 61 x 137 cm (24 x 54 in.) 610 mm
19-030-984 76 x 182.9 cm (30 x 72 in.) 760 mm
19-030-985 91 x 91 cm (36 x 36 in.) 910 mm
19-030-987 91 x 182.9 cm (36 x 72 in.) 910 mm
19-030-986 91 x 152.4 cm (36 x 60 in.) 910 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 19-138-743 Supplier Metro™ Supplier No. 3036NS
Only null left
Add to Cart
Add to Cart

Wire shelves in stainless steel finish allow adjustable configurations when used with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Type 304 polished stainless steel
  • Used for the most aggressive applications and environments
  • Stands up to high temperature automated cart wash and autoclave applications

Specifications

Product Type Wire Shelf
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 760 mm
Dimensions (L x W) 76 x 91.4 cm (30 x 36 in.)
For Use With (Equipment) Metro Super Erecta Shelving System
Includes Plastic sleeves and wedges
Length (English) 36 in.
Length (Metric) 91.4 cm
Width (English) 30 in.
Width (Metric) 76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.