Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Catalog No. 19138745 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
60 x 30 in. (152.4 x 76 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-138-745 60 x 30 in. (152.4 x 76 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-138-745 Supplier Metro™ Supplier No. 3060NS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wire shelves in chrome finish allow adjustable configurations when used with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulatin of air and greater visibility of stored items
  • Type 304 polished stainless steel
  • Used for the most aggressive applications and environments
  • Stands up to high temperature automated cart wash and autoclave applications

Specifications

Product Type Wire Shelf
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 760 mm
Dimensions (L x W) 60 x 30 in. (152.4 x 76 cm)
For Use With (Equipment) Metro Super Erecta Shelving System
Includes Plastic sleeves and wedges
Length (English) 60 in.
Length (Metric) 152.4 cm
Width (English) 30 in.
Width (Metric) 76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.