Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge, Stackable

Catalog No. 19037485E Shop All Metro Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
36 in.
48 in.
60 in.
Material:
Chrome
Stainless Steel
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Material
19-037485E 36 in. Stainless Steel
19-037483A 18 in. Chrome
19-037483D 30 in. Chrome
19-037483J 60 in. Chrome
19-037483E 36 in. Chrome
19-037485J 60 in. Stainless Steel
19-037483C 24 in. Chrome
19-037483G 48 in. Chrome
13-460-111 24 in. Stainless Steel
13-460-115 18 in. Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-037485E Supplier Metro™ Supplier No. L36N4S
Add to Cart
Add to Cart

Shelf ledges snap onto shelves and posts for a secure fit without tools to create taller, stackable ledges.

  • 4 in. high (10 cm)
  • Choice of plated or stainless steel finish

Order Info

Posts and shelves sold separately.

Specifications

Product Type Stackable Ledge for Wire Shelving
Material Stainless Steel
For Use With (Equipment) Metro Super Erecta Wire Shelving
Height (English) 4 in.
Height (Metric) 10 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.