Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Three-Sided Double Snake Frame

Catalog No. 19133871 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in. (91.4 x 61 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-133-871 36 x 24 in. (91.4 x 61 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-133-871 Supplier Metro™ Supplier No. SF53N3C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sturdy, square snake frame provides additional support or access to floor.

  • May also be used to support end or side panels along with other accessories.
  • Additional sizes available.
  • Plated finish.

Specifications

Product Type Snake Frame
Weight (Metric) 3.4 kg
Width (Metric) 61 cm
Dimensions (L x W) 36 x 24 in. (91.4 x 61 cm)
Length (English) 36 in.
Length (Metric) 91.4 cm
Weight (English) 7.5 lb.
Width (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.