Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Gray Label Holders for Wire Shelving
GSA_VA

Catalog No. 17987320 Shop All Metro Products
Change view
Click to view available options
Label Size (English):
3 x 1.25 in.
13 x 1.25 in.
19 x 1.25 in.
25 x 1.25 in.
31 x 1.25 in.
43 x 1.25 in.
55 x 1.25 in.
Label Size (Metric):
109.22 x 3.2 cm
139.5 x 3.2 cm
33 x 3.2 cm
48 x 3.2 cm
63.5 x 3.2 cm
7.5 x 3.2 cm
72.5 x 3.2 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Size (English) Label Size (Metric)
17-987-320 3 x 1.25 in. 7.5 x 3.2 cm
17-987-322 19 x 1.25 in. 48 x 3.2 cm
17-987-323 25 x 1.25 in. 63.5 x 3.2 cm
17-987-325 43 x 1.25 in. 109.22 x 3.2 cm
17-987-321 13 x 1.25 in. 33 x 3.2 cm
17-987-326 55 x 1.25 in. 139.5 x 3.2 cm
17-987-324 31 x 1.25 in. 72.5 x 3.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-987-320 Supplier Metro™ Supplier No. 9990P
Add to Cart
Add to Cart

Snap-on plastic holders provide easy identification of shelf contents.

  • Gray
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Label Holder
Color Gray
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Label Size (English) 3 x 1.25 in.
Label Size (Metric) 7.5 x 3.2 cm
Style Solid
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.