Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Gray Label Holders for Wire Shelving

Catalog No. 17987326 Shop All Metro Products
Change view
Click to view available options
Label Size (English):
3 x 1.25 in.
13 x 1.25 in.
19 x 1.25 in.
25 x 1.25 in.
31 x 1.25 in.
43 x 1.25 in.
55 x 1.25 in.
Label Size (Metric):
109.22 x 3.2 cm
139.5 x 3.2 cm
33 x 3.2 cm
48 x 3.2 cm
63.5 x 3.2 cm
7.5 x 3.2 cm
72.5 x 3.2 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Size (English) Label Size (Metric)
17-987-326 55 x 1.25 in. 139.5 x 3.2 cm
17-987-320 3 x 1.25 in. 7.5 x 3.2 cm
17-987-322 19 x 1.25 in. 48 x 3.2 cm
17-987-323 25 x 1.25 in. 63.5 x 3.2 cm
17-987-325 43 x 1.25 in. 109.22 x 3.2 cm
17-987-321 13 x 1.25 in. 33 x 3.2 cm
17-987-324 31 x 1.25 in. 72.5 x 3.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-987-326 Supplier Metro™ Supplier No. 9990P5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Snap-on plastic holders provide easy identification of shelf contents.

  • Gray
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included

Specifications

Product Type Label Holder
Color Gray
Material Plastic
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Label Size (English) 55 x 1.25 in.
Label Size (Metric) 139.5 x 3.2 cm
Length (English) Shelf 60 in.
Length (Metric) Shelf 152 cm
Style Solid
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.