Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Wire Shelving Track Sets

Catalog No. 19138231 Shop All Metro Products
Change view
Click to view available options
Length (English):
27 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-138-231 96 in.
19-138-232 108 in.
19-138-243 240 in.
19-138-229 72 in.
19-138-233 120 in.
19-138-238 180 in.
19-138-234 132 in.
19-138-236 156 in.
19-138-239 192 in.
19-138-242 228 in.
19-138-241 216 in.
19-138-230 84 in.
19-138-228 27 in.
19-138-244 252 in.
19-138-235 144 in.
19-138-237 168 in.
19-138-240 204 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 19-138-231 Supplier Metro™ Supplier No. TTS8NA
Add to Cart
Add to Cart

For use with Metro Super Erecta™, Super Erecta Pro™ and Super Adjustable™ Top Track™ shelving.

  • Track sets include necessary sections of track for assembling track runs up to 21 ft. (640 cm)
  • Coated with Microban™ antimicrobial protection

Order Info

19-138-228 (TTS2.5NA) includes a joining kit to connect the track to other track sets.

Specifications

Product Type Track Set
Includes Necessary sections of track for assembling track runs of 1830 to 6405mm
Length (English) 96 in.
Length (Metric) 244 cm
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ top track shelving
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.