Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Shelf Mats

Catalog No. 13460471 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
40.5 x 26.3125 x 39.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-460-471 -
13-460-469 40.5 x 26.3125 x 39.25 in.
13-460-470 -
13-460-468 40.5 x 26.3125 x 39.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-460-471 Supplier Metro™ Supplier No. MXUC1830F25L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable materials and total-guard polymer/stainless steel casters ensure MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Shelf Mats provide long life in laboratory environments. Includes solid shelf mats on all shelves.

  • MetroMax i shelves and polymer posts have a lifetime warranty against corrosion
  • Ergonomic Extended Handle
  • 2-shelf and 3-shelf models
  • Total-guard all-polymer and stainless casters (2 swivel and 2 total lock)
  • All shelves include a removable, solid shelf mat

Specifications

Product Type Lab Utility Cart
Capacity (Metric) 340 kg
Color Taupe/Blue
Load Bearing Capacity (English) 750 lb.
Material Stainless Steel, Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.