Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax i™ Polymer Lab Worktable, Black Phenolic Top with Solid i Shelf

Catalog No. 11100218 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
59.75 x 30 x 40.5 in.
Includes:
Solid Metro MetroMax I Shelf
Product Type:
Stationary Table
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes Product Type
11-100-218 59.75 x 30 x 40.5 in. Solid Metro MetroMax I Shelf Stationary Table
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-218 Supplier Metro™ Supplier No. LT60XPB3

missing translation for 'validMainframeMsg'

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Stationary Table
Dimensions (L x W x H) 59.75 x 30 x 40.5 in.
Includes Solid Metro MetroMax I Shelf
Length (Metric) 151.7 cm
Load Bearing Capacity (Metric) 273 kg
For Use With (Application) Ideal for lab
Width (Metric) 76.2 cm
Load Bearing Capacity (English) 600 lb.
Length (English) 59.75 in.
Height (English) 40.5 in.
Height (Metric) 101.6 cm
Width (English) 30 in.
Material Polymer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.