Learn More
Description
- Easily attach with no tools to MetroMax i solid or open grid shelves.
- Other sizes and styles available.
- Snap on and off quickly.
- Easily stacked to contain larger items.
- Corrosion proof.
- Ships assembled.
Specifications
Specifications
| Product Type | Stackable Ledge for Plastic Shelving |
| Material | Stainless Steel |
| For Use With (Equipment) | Metro™ MetroMax i™ and Q™ shelving |
| Height (English) | 2 in. |
| Height (Metric) | 5 cm |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.