Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax iQ™ Polymer Stem Casters

Catalog No. 19109108 Shop All Metro Products
Change view
Click to view available options
Product Type:
Brake Stem Caster
Swivel Stem Caster
Style:
Antimicrobial, Corrosion-resistant
Corrosion-resistant
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Style
19-109-108 Swivel Stem Caster Antimicrobial, Corrosion-resistant
19-109-107 Brake Stem Caster Antimicrobial, Corrosion-resistant
11-926-302 Brake Stem Caster Corrosion-resistant
11-926-303 Swivel Stem Caster Corrosion-resistant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-109-108 Supplier Metro™ Supplier No. 5PCXM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with either MetroMax i polymer mobile stem caster posts

  • Promotes easy cleaning
  • Casters allow shelving units to be moved easily for access to floors and walls
  • When used to create carts, allows efficient movement of supplies throughout a facility or campus

Polymer Stem Casters

  • Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
  • 5 in. (127mm) diameter polyurethane wheel
  • Sleeve-stye axle bearing
  • Optional toe-operated brake mechanism
  • Antimicrobial product protection built into tread
  • Load rating of 300 lbs. (135kg)
  • Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
  • Bumpers included

Standard Stem Casters

  • Plated caster horns and hardware
  • Stem/Swivel or Stem/Brake style
  • Bumpers included

Stainless-steel, Cart-Washable Stem Caster

  • Stainless horn, axle, and stem
  • Sealed bearings (bumper included)

Specifications

Product Type Swivel Stem Caster
Style Antimicrobial, Corrosion-resistant
Diameter (English) 5 in.
For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
Load Bearing Capacity (English) 300 lb.
Diameter (Metric) 12.7 cm
With Casters Yes
Temperature Range (English) -20 to 120°F
Wheel Tread Polyurethane
Load Bearing Capacity (Metric) 137 kg
Temperature Range (Metric) -49 to 49°C
Material Polymer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.