Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax Shelf Posts
GSA_VA

Catalog No. 1798737E Shop All Metro Products
Change view
Click to view available options
Height (English):
33 in.
54 in.
63 in.
74 in.
Product Type:
Mobile Post for Stem Caster
Stationary Post with Leveling Foot
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Product Type
17-987-37E 74 in. Stationary Post with Leveling Foot
11-926-304 74 in. Mobile Post for Stem Caster
13-460-112 33 in. Mobile Post for Stem Caster
17-987-37B 33 in. Stationary Post with Leveling Foot
17-987-37D 63 in. Stationary Post with Leveling Foot
17-823-793 54 in. Mobile Post for Stem Caster
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-987-37E Supplier Metro™ Supplier No. MX74P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compatible with MetroMax i™ and MetroMax Q™ shelves

Grooves located every 1 in. for locking shelf wedges in place. Post height stamped to face of post for easy shelf positioning.

  • Corrosion-proof polymer posts with built-in Microban™ antimicrobial product protection
  • Stationary posts include an adjustable leveling foot to compensate for uneven floors
  • Leveling foot can be adjusted 1 in. (25mm)
  • Mobile posts accept optional Metro Stem Casters, available in a variety of materials to meet your specific needs

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Stationary Post with Leveling Foot
Material Polymer
For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
Height (English) 74 in.
Height (Metric) 188 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.