Learn More
Description
- METTLER TOLEDO Standard ME-T Analytical Balances feature a 0.1 mg readability, 10 weighing applications, robust construction, FACT automatic adjustment and two adjustable feet for easy leveling.
- Swiftly navigate the intuitive 4.5 in. color touchscreen and protect weighing data with a passcode.
Features:
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic) / External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A; USB-B; RS232; Bluetooth (optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Standard balances:
- ME-T (FACT Internal / External Calibration)
- ME (Internal / External Calibration)
- PL-E (External Calibration)
Specifications
Specifications
| Calibration | Internal |
| Description | Analytical Balance |
| Capacity | 220 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.1 mg |
| Material | Metal-Base Housing |
| Model | ME204T/A, NTEP Approved |
| Type | Analytical Balance |
| Legal for Trade | Class I |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.