Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM Class 2, with Certificate
Shop All METTLER TOLEDO ProductsDescription
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
- Two-piece screw-knob construction
- 10mg to 20mg weights are sheet weights made of stainless steel
- 200 to 500mg weights are sheet weights made of steel
- 1g to 1kg weights are cylindrical knob weights made of steel
- Density: 7.9kg/dm3
Includes:
Weight, plastic box, and certificate.
Specifications
Specifications
| Product Type | Analytical Sheet Weight |
| Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | ASTM Class 2 |
| Material | Stainless Steel |
| Weight (Metric) | 20 mg |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 20 mg |
| Shape | Square |
| Includes | Plastic box |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.