Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3

Catalog No. 01915763 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
01-915-763 200 g
01-915-746 1 mg
01-915-747 2 mg
01-915-749 10 mg
01-915-752 100 mg
01-915-748 5 mg
01-915-751 50 mg
01-915-750 20 mg
01-915-754 1 g
01-915-753 500 mg
01-915-755 2 g
01-915-757 10 g
01-915-765 1 kg
01-915-758 20 g
01-915-759 50 g
01-915-756 5 g
01-915-761 100 g
01-915-764 500 g
01-915-766 2 kg
01-915-767 5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 01-915-763 Supplier Mettler Toledo™ Supplier No. 11123554
Only null left
Add to Cart
Add to Cart

Low magnetic permeability and high corrosion resistance for reliable stable values. Calibration certificate not included.

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards

Construction

  • Cylindrical knob weights and sheet weights; made of steel
  • Two-piece screw-knob construction for weights 1g and larger
  • Density: 7.9kg/dm3

Includes:
Weight, plastic box.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Analytical Weight With Knob
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 3
Material Stainless Steel
Weight (Metric) 200 g
Density 7.9kg/dm3 at 20°C
Mass 200 g
Shape Cylindrical with Handling Knob
Includes Plastic box; Without certificate
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.