Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 2

Catalog No. 01915770 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 g to 100 g
1 mg to 100 g
10 mg to 50 g
Includes:
(1) 10mg, (2) 20mg, (1) 50mg, (1) 100mg, (2) 200mg, (1) 500 mg, (1) 1g, (2) 2gm, (1) 5g, (1) 10g, (2) 20g, and (1) 50g; Without certificate
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2mg, 20mg, Plastic box; Without certificate
Sheet weight: 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate
Quantity:
16/Set
21/Set
9/Set
Catalog No. Mass Includes Quantity
01-915-770 10 mg to 50 g (1) 10mg, (2) 20mg, (1) 50mg, (1) 100mg, (2) 200mg, (1) 500 mg, (1) 1g, (2) 2gm, (1) 5g, (1) 10g, (2) 20g, and (1) 50g; Without certificate 16/Set
01-915-769 1 mg to 100 g Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate 21/Set
01-915-771 1 g to 100 g Cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2mg, 20mg, Plastic box; Without certificate 9/Set
01-915-823 1 mg to 100 g Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate 21/Set
01-915-825 1 g to 100 g Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, marked cylindrical weight: 2g, 20g, Plastic box; With certificate 9/Set
01-915-824 10 mg to 50 g Sheet weight: 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate 16/Set
6 options

Catalog No. 01-915-770

Supplier: Mettler Toledo™ 11124036

Only null left
Add to Cart
Add to Cart

Square sheet and cylindrical weights.

  • Low magnetic permeability and high corrosion resistance to ensure reliable values
  • All weights made of stainless steel
  • No aluminum used, even for mg weights
  • Designed to resist dust and moisture infusion, offering long-term stability
  • Density: 7.9kg/cu.dm

Order Info

In plastic box

Compliance

Weights manufactured under stringent ISO9001 quality management system

TRUSTED_SUSTAINABILITY

Specifications

Product Type Analytical Weight
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 2
Material Stainless Steel
Weight (Metric) 10 mg to 50 g
Density 7.9kg/dm3 at 20°C
Mass 10 mg to 50 g
Includes (1) 10mg, (2) 20mg, (1) 50mg, (1) 100mg, (2) 200mg, (1) 500 mg, (1) 1g, (2) 2gm, (1) 5g, (1) 10g, (2) 20g, and (1) 50g; Without certificate
Quantity 16/Set
Packaging Quantity 16
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.