Learn More
Description
- Low magnetic permeability and high corrosion resistance ensure reliable values
- All weights made of stainless steel
- No aluminum used, even for mg weights
- Designed to resist dust and moisture intrusion
- Offer long-term stability
- Density: 7.9 kg/cu. dm
Order Info
In plastic box
Compliance
Weights manufactured under stringent ISO9001 quality management system
Specifications
Specifications
| Product Type | Analytical Weight |
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | ASTM Class 3 |
| Material | Stainless Steel |
| Weight (Metric) | 1 mg to 100 g |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 1 mg to 100 g |
| Includes | Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate |
| Quantity | 21/Set |
| Packaging Quantity | 21 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.