Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 3

Catalog No. 01915828 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Packaging Quantity:
16
21
Multiple
Quantity:
16/Set
21/Set
9/Set
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Quantity
01-915-828 Multiple 9/Set
01-915-773 16 16/Set
01-915-826 21 21/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-915-828 Supplier Mettler Toledo™ Supplier No. 11124062
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Square sheet and cylindrical weights

  • Low magnetic permeability and high corrosion resistance ensure reliable values
  • All weights made of stainless steel
  • No aluminum used, even for mg weights
  • Designed to resist dust and moisture intrusion
  • Offer long-term stability
  • Density: 7.9 kg/cu. dm

Order Info

In plastic box

Compliance

Weights manufactured under stringent ISO9001 quality management system

TRUSTED_SUSTAINABILITY

Specifications

Product Type Analytical Weight
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 3
Material Stainless Steel
Weight (Metric) 1 to 100 g
Density 7.9kg/dm3 at 20°C
Mass 1 g to 100 g
Includes Cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2mg, 20mg, Plastic box; Without certificate
Quantity 9/Set
Packaging Quantity Multiple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.