Learn More
Description
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
- Two-piece screw-knob construction
- 1mg to 20mg weights are sheet weights made of aluminum
- 50 to 500mg weights are sheet weights made of steel
- 1g to 5kg weights are knob weights made of steel
Specifications
Specifications
| Product Type | Analytical Weight |
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | ASTM Class 4 |
| Material | Stainless Steel |
| Weight (Metric) | 10 mg to 50 g |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 10 mg to 50 g |
| Includes | Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate |
| Quantity | 16/Set |
| Packaging Quantity | 16 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.