Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 4

Catalog No. 01915831 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 g to 100 g
1 mg to 1 kg
1 mg to 100 g
10 mg to 50 g
Certifications/Compliance:
ISO17025:2005, ISO9001, ISO14001 environmental standard
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Quantity:
16/Set
21/Set
25/Set
9/Set
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Certifications/Compliance Quantity
01-915-831 1 g to 100 g ISO17025:2005, ISO9001, ISO14001 environmental standard 9/Set
01-915-598 1 mg to 1 kg ISO17025:2005, ISO9001, ISO14001 environmental standard 25/Set
01-915-603 1 g to 100 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard 9/Set
01-915-599 10 mg to 50 g ISO17025:2005, ISO9001, ISO14001 environmental standard 16/Set
01-915-602 10 mg to 50 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard 16/Set
01-915-829 1 mg to 100 g ISO17025:2005, ISO9001, ISO14001 environmental standard 21/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-915-831 Supplier Mettler Toledo™ Supplier No. 11124084
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ASTM precision weights, Best Price-Performance Ratio. Low magnetic permeability and high corrosion resistance ensure reliable values. All weights are made with stainless steel.

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
  • Two-piece screw-knob construction
  • 1mg to 20mg weights are sheet weights made of aluminum
  • 50 to 500mg weights are sheet weights made of steel
  • 1g to 5kg weights are knob weights made of steel
TRUSTED_SUSTAINABILITY

Specifications

Product Type Analytical Weight
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 4
Material Stainless Steel
Weight (Metric) 1 to 100 g
Density 7.9kg/dm3 at 20°C
Mass 1 g to 100 g
Includes Cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2mg, 20mg, Plastic box; Without certificate
Quantity 9/Set
Packaging Quantity Multiple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.