Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Balance Enclosures by Labconco™

Catalog No. 01913701 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Height (English):
28.6 in.
37.1 in.
Width (English):
29 in.
3 ft.
36 in.
Weight (English):
140 lb.
230 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Weight (English)
01-913-701 37.1 in. 3 ft. 230 lb.
01-913-703 28.6 in. 29 in. 140 lb.
01-913-702 28.6 in. 36 in. 140 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-913-701 Supplier Mettler Toledo™ Supplier No. 3950310
Add to Cart
Add to Cart
Request a Quote

Includes

Granite work surface, Guardian Jr. airflow monitor, waste chute and necessary ductwork

For safe and efficient weighing

Mettler Toledo Enclosures by Labconco are specifically designed to protect the analyst during the weighing process. The patented Clean-Sweep™ air foil will maximize the containment of powders, particulates, and fumes to ensure operator safety. The ergonomic design and interior dimensions make this product ideal for micro and analytical balances, and the granite work surface will provide the greatest stability for products.

Construction

  • Glacier white and gray, dry powder epoxy-coated aluminum frame and steel rear plenum and baffle
  • Granite work surface
  • 0.25 in. thick tempered safety glass front sash, sides, and top
  • Internal working depth: 23.4 in.
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings maximizes containment
  • Upper containment sash foil directs contaminants away from the operator
  • Upper dilution air supply sweeps clean air to the back of the sash to keep contaminants away from the operator
  • 8 in. sash opening limits exhaust demand

Alarm

  • Supplied with Guardian™ Jr. Airflow Monitor
  • Continuously monitors airflow with a Green LED that glows when airflow is within range
  • Red LED glows and audible alarm sounds when the airflow is outside the set point range

Compliance

Testing: SEFA 1-2002, Modified ASHRAE 110-1995, and ANSI Z9.5-1993

TRUSTED_SUSTAINABILITY

Specifications

Product Type Balance Enclosure
Coating Epoxy
Filter Type HEPA
Material Epoxy-coated Aluminum
Certifications/Compliance SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993
Depth (English) 29 in.
Depth (Metric) 73.6 cm
For Use With (Application) Designed to protect the user during powder weighing operations
For Use With (Equipment) Balances
Height (English) 37.1 in.
Height (English) Sash Opening 8 in.
Height (Metric) Sash Opening 20.3 cm
Monitor Type Guardian™ Jr. airflow monitor
Weight (English) 230 lb.
Weight (Metric) 104.32 kg
Width (English) 3 ft.
Width (Metric) 91.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.