Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ CarePacs™: Customized Third Weight

Catalog No. 01912116 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
Classification:
ASTM Class 1
OIML Class E2
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Classification
01-912-116 1 mg ASTM Class 1
01-912-118 5 mg ASTM Class 1
01-912-119 10 mg ASTM Class 1
01-912-122 100 mg ASTM Class 1
01-912-125 1 g ASTM Class 1
01-912-126 2 g ASTM Class 1
01-912-127 5 g ASTM Class 1
01-912-130 50 g ASTM Class 1
01-912-131 100 g ASTM Class 1
01-912-132 1 mg OIML Class E2
01-912-133 2 mg OIML Class E2
01-912-134 5 mg OIML Class E2
01-912-135 10 mg OIML Class E2
01-912-136 20 mg OIML Class E2
01-912-137 50 mg OIML Class E2
01-912-138 100 mg OIML Class E2
01-912-139 200 mg OIML Class E2
01-912-140 500 mg OIML Class E2
01-912-141 1 g OIML Class E2
01-912-142 2 g OIML Class E2
01-912-143 5 g OIML Class E2
01-912-144 10 g OIML Class E2
01-912-145 20 g OIML Class E2
01-912-146 50 g OIML Class E2
01-912-147 100 g OIML Class E2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 01-912-116 Supplier Mettler Toledo™ Supplier No. 11123144
Add to Cart
Add to Cart

Third weight for customer-specific testing (e.g., minimum weight determination)

  • Optional customized third weight for Mettler Toledo CarePacs
  • ASTM or OIML certified
TRUSTED_SUSTAINABILITY

Specifications

Product Type Customized 3rd Weight
Certifications/Compliance ISO9001, ISO14001 environmental standard
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 1 mg
Mass 1 mg
Includes Without certificate
Quantity Each
Packaging Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.