Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ DL12K Buret Tubing for Mettler Toledo Titrators

Catalog No. p-205211 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Type:
Suction Tube
Tube
Length (English):
27.5 in.
32.62 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Length (English)
09-313-151J Suction Tube 32.62 in.
09-313-151H Tube 27.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-313-151J Supplier Mettler Toledo™ Supplier No. 25688
Add to Cart
Edge
Add to Cart

For use with Mettler Toledo titrators.

Use the 09-313-151J suction tube and 09-313-151H dispensing tubing with siphon tip as spares for DV1000 Series Burettes.

TRUSTED_SUSTAINABILITY

Specifications

Type Suction Tube
Length (English) 32.62 in.
Length (Metric) 830 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.