Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ DMi145-SC Silver Ring Sensor for Chloride Titrations

Catalog No. 01911562 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Temperature (Metric) Range:
0°C to 80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric) Range
01-911-562 0°C to 80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-911-562 Supplier Mettler Toledo™ Supplier No. 51109531
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High electrolyte flow from the diaphragm enables chloride detection to ppm accuracy in alcoholic solutions. Mettler Toledo DMi145-SC is a Plug-and-play combined silver ring electrode with a movable easy-to-clean sleeve junction for precipitation titrations.

  • Sensor chip
  • Ceramic frit junction
  • Pure silver sensing element ARGENTHAL™ reference system
  • Refillable reference electrolyte (1 mol/L KNO3)
  • Sulphide content of green and black liquor in the pulp and paper industry
  • Silver content of silver alloys
  • Salt content (rock salt, NaCl) in ketchup, food, vegetable juices
TRUSTED_SUSTAINABILITY

Specifications

Connector Types S12
Type Titration Sensor
Length (English) 5.8 in.
Length (Metric) 149.5 mm
Temperature (English) Range 0°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.