Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Easy Na Sodium Analyzer: DX222-Na Sodium Half-Cell Electrode

Catalog No. 01912573 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Concentration Measurement Range:
1.0 to 1.0E-07 mol/L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration Measurement Range
01-912-573 1.0 to 1.0E-07 mol/L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-912-573 Supplier Mettler Toledo™ Supplier No. 30079616
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Easy Na Sodium Analyzer.

  • For determining the sodium concentration of samples such as food with the Sodium Analyzer
  • Glass membrane with higher selectivity for sodium
  • Fast response time
  • No maintenance
  • Glass shaft
  • Measurement Range: 1.0 to 1.0E-07 mol/L
  • Optimal pH Range: 8 to 11
  • Temperature Range: 0° to 60°C
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Determining the sodium concentration of samples such as food with the Sodium Analyzer.
Junction Glass Membrane
Material Glass Membrane
Temperature (Metric) Operating 0°C to 60°C
pH Range 8 to 11
Concentration Measurement Range 1.0 to 1.0E-07 mol/L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.