Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1AC Basic Cylindrical Knob Weights

Catalog No. 01911691 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01-911-691 200 g
01-911-692 500 g
01-911-693 1 kg
01-911-694 2 kg
01-911-684 1 g
01-911-685 2 g
01-911-687 10 g
01-911-686 5 g
01-911-695 5 kg
01-911-688 20 g
01-911-690 100 g
01-911-689 50 g
01-911-696 10 kg
01-911-697 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 01-911-691 Supplier Mettler Toledo™ Supplier No. 30402698
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Individual weights

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustable Cavity Weight with Knob
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 200 g
Density 7.9kg/dm3 at 20°C
Mass 200 g
Shape Cylindrical
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.