Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ InLab™ Conductivity Portable Probes
GSA_VA

Catalog No. p-4377425 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Cell Constant:
0.105 cm-1 certified
0.57 cm-1 nominal
Measurement Ranges:
0.001 to 500 μS/cm
0.01 to 1000 μS/cm
0.01 to 1000 mS/cm
Model:
InLab™ 738
InLab™ 738-10m-ISM
InLab™ 738-ISM
InLab™ 742
InLab™ 742-ISM
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant Measurement Ranges Model
01-917-149 0.57 cm-1 nominal 0.01 to 1000 mS/cm InLab™ 738-ISM
01-917-151 0.105 cm-1 certified 0.001 to 500 μS/cm InLab™ 742-ISM
01-917-150 0.57 cm-1 nominal 0.01 to 1000 μS/cm InLab™ 738-10m-ISM
01-910-565 0.57 cm-1 nominal 0.01 to 1000 mS/cm InLab™ 738
01-910-567 0.105 cm-1 certified 0.001 to 500 μS/cm InLab™ 742
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-917-149 Supplier METTLER TOLEDO™ Supplier No. 51344110
Only null left
Add to Cart
Edge
Add to Cart

A selection of conductivity probes suitable for all applications.

  • Required cables included for METTLER TOLEDO Seven2Go and SevenGo portable meters
  • Mini-DIN connects to benchtop meter; LTW connects to portable meter
  • Integrated temperature probes
  • Probes with nominal cell constants require calibration before use
  • Probes with certified cell constants are ready to use after verification step - do not calibrate

Accessories & Care

  • Store dry
  • Handle with care to avoid changing the cell constant (cell constant is a physical value)
  • Nominal cell constants require calibration with one standard (see list of standards below)
  • Certified cell constants require verification check with one standard (see list of standards below)

Standards

  • 10 μS/cm, one-time use sachets (30111141)
  • 84 μS/cm, one-time use sachets (30111140)
  • 1413 μS/cm, one-time use sachets (51302049)
  • 12.88 mS/cm, one-time use sachets (51302050)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.57 cm-1 nominal
Connector Types LTW
For Use With (Equipment) SevenGo Duo™ SG23 and SevenGo Duo pro™ SG78 Dual Channel Portable Meters
Temperature (Metric) Range 0°C to 100°C
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Length (English) 4.72 in.
Length (English) Cable 70.86 in.
Length (Metric) 120 mm
Length (Metric) Cable 1.8 m
Material Epoxy Shaft, 4 Graphite Poles
Measurement Ranges 0.01 to 1000 mS/cm
Storage Method Dry
Probe Conductivity
Temperature Sensor NTC 30kilohm
Model InLab™ 738-ISM
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.