Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Ion-Selective Combination Electrodes: Filling Solutions

Catalog No. 01913229 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Filling Solution Type:
0.5 mol/L MgSO4
1 mol/L KNO3
3 mol/L KCl
For Use With (Equipment):
Ammonium ISE
Bromide ISE
Calcium ISE
Fluoride ISE
Nitrate ISE
Potassium ISE
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filling Solution Type For Use With (Equipment)
01-913-229 1 mol/L KNO3 Bromide ISE
01-913-230 0.5 mol/L MgSO4 Calcium ISE
01-913-233 3 mol/L KCl Fluoride ISE
01-913-234 0.5 mol/L MgSO4 Nitrate ISE
01-913-236 0.5 mol/L MgSO4 Potassium ISE
01-913-228 0.5 mol/L MgSO4 Ammonium ISE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-913-229 Supplier Mettler Toledo™ Supplier No. 51340029
Add to Cart
Add to Cart

For use with ISE combination electrodes.

For use with ISE combination electrodes.
TRUSTED_SUSTAINABILITY

Specifications

Description Electrolyte for Bromide ISE, 20mL
For Use With (Equipment) Bromide ISE
Type ISE Filling Solution
Filling Solution Type 1 mol/L KNO3
For Use With (Application) Determine the Bromide concentration in samples
Packaging Bottle
Quantity 20 mL
Temperature (English) Operating 32°F to 176°F
Temperature (Metric) Operating 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.