Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ IP67 Conductivity Probe

Catalog No. 01911253 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Length (Metric) Cable:
2 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
01-911-253 2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-911-253 Supplier Mettler Toledo™ Supplier No. 51302014

missing translation for 'validMainframeMsg'

For use with MC126 Conductivity Meter.

  • IP67 rating
  • With 2m cable
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) MC126 Conductivity Meter
Type Conductivity Probe
Length (Metric) Cable 2 m
IP Rating IP67
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.