Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ LE703 Conductivity Electrode

Catalog No. 01915679 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Connector Types:
Mini-DIN
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
01-915-679 Mini-DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-915-679 Supplier Mettler Toledo™ Supplier No. 51340335
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

The ideal sensor for general conductivity measurements. Only limitation: not recommended for samples below 10μS/cm.

  • For FiveEasy and FiveGo meters
  • Polycarbonate body
  • Integrated temperature sensor
  • Range: 10μS/cm-200mS/cm
  • Temp.: 0° to 80°C
  • Length: 120mm
  • Dia.: 12mm
  • Connector; Mini DIN
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.55 cm-1
Sensor Types Integrated Temperature Sensor
Cell Type 4 graphite poles
Connector Types Mini-DIN
Temperature (Metric) Range 0°C to 130°C
Description Cond probe LE703
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Length (English) 4.7 in.
Length (English) Cable 38.4 in.
Length (Metric) 120 mm
Length (Metric) Cable 1.00 m
Material Polycarbonate
Measurement Ranges 0.01 to 200 mS/cm
Temperature Sensor NTC 30kilohm
Model Cond probe LE703
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.