Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Ideal for pure water
- For all common applications
- Low maintenance and easy handling
- Includes 1m (39 in.) cable
Spécifications
Spécifications
| Cell Constant | 0.08 cm-1 |
| Connector Types | Mini-DIN |
| Cell Type | 2 steel poles |
| Description | Cond probe LE740 |
| Length (English) Cable | 38.4 in. |
| Length (Metric) Cable | 1.00 m |
| Measurement Ranges | 0.01 μS/cm-1 |
| Model | Cond probe LE740 |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'