Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Metal Half Cell Electrodes

Catalog No. 01915635 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Connector Types:
S7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
01-915-635 S7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-915-635 Supplier Mettler Toledo™ Supplier No. 59904408
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For electrochemical applications.

  • Polypropylene shaft
  • Electrode head: S7 (RedCap)
  • Temperature range: 30° - 80°C
  • Silver pin: 6mm diameter, 10mm length
  • Metal: Silver tip

Order Info

  • Shaft length: 120mm
  • Shaft diameter: 12mm

TRUSTED_SUSTAINABILITY

Specifications

Connector Types S7
Material Polypropylene
Temperature (Metric) Operating -30°C to +80°C
Temperature (English) Operating -22°F to +176°F
Temperature (Metric) Range -30°C to +80°C
Length (English) 4.7 in.
Length (Metric) 120 mm
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.