Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard ME Analytical Lab Balance

Catalog No. 01913921 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
52 g
120 g
220 g
Model:
ME104
ME104E
ME204
ME204E
ME54E
Calibration:
External
Internal
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Calibration
01-913-921 220 g ME204 Internal
01-912-400 52 g ME54E External
01-912-401 120 g ME104E External
01-913-920 120 g ME104 Internal
01-912-402 220 g ME204E External
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-913-921 Supplier Mettler Toledo™ Supplier No. 30029066

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

The Standard ME Analytical Lab Balance simplifies weighing tasks and increases efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise analytical weighing results. Designed to last, with a solid metal base and stainless-steel weighing pan.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection (available with Internal or External Calibration)
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD
See how it ranks among Standard balances:
  • ME-T (FACT Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)

Compliance

Meets ISO/GLP documentation requirements.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal
Capacity 220 g
Display Type Backlit LCD
Readability 0.1 mg
Leveling Front feet
Linearity 0.2 mg
Model ME204
Repeatability 0.08 mg
Sensitivity Drift 2.0 ppm/°C
Stabilization Time 2 sec.
Type Analytical Balance
Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 90 mm
Weight (English) 10.3 lb.
Weight (Metric) 4.7 kg
Electrical Requirements 100/240 V 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.