Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard ME Precision Lab Balance

Catalog No. 01913923 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
1200 g
2200 g
3200 g
4.2 kg
4200 g
Readability:
0.001 g
1 mg
0.01 g
0.1 g
Model:
ME1002E
ME103E
ME2002E
ME203E
ME3002E
ME303
ME303E
ME4001E
ME4002
ME4002E
ME403E
Calibration:
External
Internal
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Calibration
01-913-923 4.2 kg 0.01 g ME4002 Internal
01-912-403 120 g 1 mg ME103E External
01-912-404 220 g 1 mg ME203E External
01-912-405 320 g 1 mg ME303E External
01-913-922 320 g 0.001 g ME303 Internal
01-912-406 420 g 1 mg ME403E External
01-912-407 1200 g 0.01 g ME1002E External
01-912-408 2200 g 0.01 g ME2002E External
01-912-409 3200 g 0.01 g ME3002E External
01-912-410 4200 g 0.01 g ME4002E External
01-912-411 4200 g 0.1 g ME4001E External
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01-913-923 Supplier Mettler Toledo™ Supplier No. 30029106

missing translation for 'validMainframeMsg'

Standard ME Precision Balances simplify weighing tasks and increase efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise weighing results. ME Precision Lab Balances are designed to last, with a solid metal base and stainless-steel weighing pan.

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD

See how it ranks among Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4.2 kg
Display Type Backlit LCD
Readability 0.01 g
Format Formulation, Totaling, Dynamic Weighing
For Use With (Application) Formulation, Totaling, Dynamic Weighing, Piece Counting
Leveling Front Feet
Linearity 0.02 g
Model ME4002
Repeatability 0.01 g
Sensitivity Drift 3.0 ppm/°C
Stabilization Time 1 sec.
Type Precision Balance
Depth (Metric) Pan 180 mm
Weight (English) 7 lb.
Weight (Metric) 3.2 kg
Electrical Requirements 100/240 V 50/60 Hz
Calibration Internal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.