Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ ORP/Redox Combination Electrodes: BNC Connector

Catalog No. p-4892118 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Material:
Glass
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
01-915-680 Glass
01-915-681 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-915-680 Supplier Mettler Toledo™ Supplier No. 51340338
Only null left
Add to Cart
Add to Cart

Combination electrode for measuring oxidation/reduction potential. Mettler Toledo ORP/Redox Combination Electrodes produce measuring signal on the surface of the metal by an exchange of electrons with the oxidation-reduction of the measured medium.

  • Combination design
  • Glass or plastic
  • Temperature range: 0° to 80°C
TRUSTED_SUSTAINABILITY

Specifications

Description Redox electrode LE501
Connector Types BNC
Junction Ceramic
Material Glass
Temperature (Metric) Operating 0°C to 80°C
Type InLab LE501 Redox
For Use With (Application) For measuring the oxidation/reduction power of solution
For Use With (Equipment) pH meter
Internal Reference ARGENTHAL
Model Redox electrode LE501
Storage Requirements 3mol/L KCl
Temperature (English) Operating 32°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Length (English) 0.47 in.
Length (English) Cable 0.72 in.
Length (Metric) 12 mm
Length (Metric) Cable 1 m
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.