Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Portable Dissolved Oxygen Meters

Catalog No. 0192021 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Length (Metric) Cable:
10 m
2 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
01-920-21 2 m
01-920-22 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-920-21 Supplier Mettler Toledo™ Supplier No. MO1282M

Includes

Ready-to-use field kit includes meter with mini-DIN connection, IP67-rated oxygen probe with 6 1/2 or 323/4 ft. long (2 or 10m) cable, sturdy plastic carrying case, batteries, instructions, instrument sealing kit, membrane caps, and membrane-cap fill solution.

For use in both lab and field environments—provide ruggedness and durability at an affordable price. Offer barometric compensation, salinity compensation, serial output and auto-endpoint and auto-off functions. So reliable, a battery change is the only internal maintenance ever needed. Ultrasonically welded casing is fully waterproofed to IP67 specifications—when used with special booted electrodes, the unit is dustproof and watertight to a depth of 3 1/4 ft. (1m) for 30 minutes. Battery life is 500 hours.

Order Info

Dimensions: 1 3/4L x 3 3/8W x 7 7/8 in.H (4.5 x 8.5 x 20cm). Net weight, 1 lb. (0.45kg).

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Cable 6.5 ft.
Length (Metric) Cable 2 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.