Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Shop All METTLER TOLEDO ProductsDescription
Includes
Meter, LabX direct pH, USB cable, electrode clip, InLab OptiOx™, zero oxygen tablets, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file for Seven2Go Pro only
- EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Specifications
Specifications
| Accuracy (Polarographic DO) | ±0.1 mg/L in range 0 to 8 mg/L; ±0.2 mg/L in range 8 to 20 mg/L; ±10% in range 20 t |
| Battery Life | 200 to 250 hr. |
| Battery Type | 4 x 1.5 V AA, 1.3V NiMH acc. or USB |
| Certifications/Compliance | ISO 9001:2000 |
| Data Points | 2000 |
| Description | Seven2Go DO meter S9-Std-Kit |
| Channels | 1 |
| Display Type | LCD |
| IP Rating | IP67 |
| Measurement Modes | Dissolved Oxygen |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.