Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ SevenGo Duo pH/Ion/DO Meter SG98-EL-Kit

Catalog No. 01915701 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Range (pH):
-2 to 19.999
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (pH)
01-915-701 -2 to 19.999
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-915-701 Supplier METTLER TOLEDO™ Supplier No. 51302662
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A high precision dual-channel pH/ optical DO meter for simultaneous analysis of two electrochemical parameters. Easy text guided operation.

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, dissolved oxygen and ISE measuring capability
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
TRUSTED_SUSTAINABILITY

Specifications

Outputs IR to printer or PC via RS232 or USB
Accuracy (mV) ±0.1mV
Accuracy (pH) ±0.002
Battery Type 4 x AA
Calibration Points 5
Certifications/Compliance ISO 9001:2000
Channels 2
Display Type LCD
IP Rating IP67
Measurement Modes pH, Dissolved Oxygen
Range (mV) -1999 to 1999 mV
Range (pH) -2 to 19.999
Resolution (pH) 0.001
Temperature Range (Metric) 0°C to 130°C
Includes InLab OptiOx Dissolved oxygen/temperature electrode, InLab Expert Go-ISM pH/temperature electrode
Inputs BNC (>1012Ohm), RCA (cinch), (both IP67)
Methods 500 measurements
Model Dual Channel; pH/ORP/Ion, DO
Product Type Meter Electrode Kit
Resolution (mV) 0.1mV
Temperature Accuracy ±0.2°C
Temperature (English) Operating 32°F to 104°F
Temperature (Metric) Operating 0°C to 40°C
Temperature Resolution 0.1°C
Dimensions (L x W x H) 8.66 x 3.54 x 1.77 in. (22 x 9 x 4.5cm)
Length (English) 8.66 in.
Length (Metric) 22 cm
Width (English) 3.54 in.
Width (Metric) 9 cm
Height (English) 1.77 in.
Height (Metric) 4.5 cm
Weight (Metric) 368 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.