Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Weight Forks

Catalog No. 09320118 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Aluminum/Polyamide; For 2kg weights
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09-320-118 Aluminum/Polyamide; For 2kg weights
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-320-118 Supplier Mettler Toledo™ Supplier No. 15902
Add to Cart
Add to Cart

For 2kg weights.

  • Aluminum/Polyamide
  • Length: 320mm (7.9 in.)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 2 kg Weight
Material Aluminum, Polyamide
Length (English) 7.9 in.
Length (Metric) 32 cm
Type Weighing Fork
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.