Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Meyer Gage Pin Gage, 0.110 inch, Plus Tolerance, Class Z, Steel

Catalog No. 5000537543
Encompass

This precision pin gage is manufactured from durable 52100 steel, featuring a standard 2 inch length and a Class Z plus tolerance. It is ideal for accurate measurement and inspection in demanding applications.

  • Made from 52100 steel for durability.
  • Standard 2 inch length.
  • Class Z tolerance with a 0.0001 inch limit.
  • Plus tolerance (GO) for precise measurements.
  • Laser marked with size, class, and tolerance direction for easy identification (for gages over 0.060 inch).
  • Heat treated to a hardness of 60-62 Rockwell C.
  • Features an 8 microfinish or better for quality inspection.

Catalog No. 50-005-37543 Supplier MSC Supplier No. 55557037
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision pin gage is manufactured from durable 52100 steel, featuring a standard 2 inch length and a Class Z plus tolerance. It is ideal for accurate measurement and inspection in demanding applications.

  • Made from 52100 steel for durability.
  • Standard 2 inch length.
  • Class Z tolerance with a 0.0001 inch limit.
  • Plus tolerance (GO) for precise measurements.
  • Laser marked with size, class, and tolerance direction for easy identification (for gages over 0.060 inch).
  • Heat treated to a hardness of 60-62 Rockwell C.
  • Features an 8 microfinish or better for quality inspection.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.