Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MFG Tray Fiberglass Storage Tote, 150 lb Capacity, Gray, Stacking

Catalog No. 5000533416
Encompass

This fiberglass storage tote features a 150 lb capacity and is designed for efficient organization in various settings. Its durable construction allows for a wide temperature range, making it suitable for demanding environments. The tote is stackable for space-saving storage.

  • Made from fiberglass
  • Stackable design
  • Non-nesting
  • Withstands temperatures from -60 to 250 degrees Fahrenheit
  • Does not include a lid
  • Load capacity of 150 lb
  • Gray color
  • Bottom inside width: 11.1250 in
  • Bottom inside length: 21.1250 in

Catalog No. 50-005-33416 Supplier MSC Supplier No. 00343772
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fiberglass storage tote features a 150 lb capacity and is designed for efficient organization in various settings. Its durable construction allows for a wide temperature range, making it suitable for demanding environments. The tote is stackable for space-saving storage.

  • Made from fiberglass
  • Stackable design
  • Non-nesting
  • Withstands temperatures from -60 to 250 degrees Fahrenheit
  • Does not include a lid
  • Load capacity of 150 lb
  • Gray color
  • Bottom inside width: 11.1250 in
  • Bottom inside length: 21.1250 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.