Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MFG Tray Fiberglass Storage Tote, 150 lb Capacity, Green, Stacking

Catalog No. 5000534209
Encompass

This Fiberglass Storage Tote from MFG Tray is designed for various storage needs, offering a robust load capacity of 150 lb. Its durable fiberglass construction and stacking design make it ideal for efficient organization in industrial and laboratory environments.

  • Tote container type
  • Load capacity of 150 lb
  • Made from durable fiberglass material
  • Stackable for efficient storage
  • Non-nesting design
  • Green color for easy identification
  • Bottom inside dimensions: 11.1250 in. width and 21.1250 in. length
  • Withstands temperatures from -60°F to 250°F
  • Manufactured in the United States

Catalog No. 50-005-34209 Supplier MSC Supplier No. 00343780
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Fiberglass Storage Tote from MFG Tray is designed for various storage needs, offering a robust load capacity of 150 lb. Its durable fiberglass construction and stacking design make it ideal for efficient organization in industrial and laboratory environments.

  • Tote container type
  • Load capacity of 150 lb
  • Made from durable fiberglass material
  • Stackable for efficient storage
  • Non-nesting design
  • Green color for easy identification
  • Bottom inside dimensions: 11.1250 in. width and 21.1250 in. length
  • Withstands temperatures from -60°F to 250°F
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.