Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Wobble Light Metal Halide HID Light Bulb, BT28, 175 W, 4200 K, 15,000 lm, 1 ea

Catalog No. 502793561
Encompass_Preferred

This 175W metal halide HID light bulb features a BT28 shape with a clear glass housing and an E39 mogul screw base. Designed for high-output lighting, it provides 15,000 lm at a color temperature of 4200 K and is suitable for use in enclosed fixtures.

  • Color temperature: 4200 K
  • Lumens: 15,000 lm
  • Color rendering index: 70
  • Rated life: 6,000 hr
  • Operating position: Vertical base up ±15 degrees
  • ANSI code: M57
  • Bulb base type: Mogul screw (E39)
  • Bulb dimensions: 11.4 cm (4.5 in.) diameter and 22.2 cm (8.75 in.) length
  • Operating temperature range: -29°C to 49°C (-20°F to 120°F)

Catalog No. 50-279-3561 Supplier Grainger Supplier No. 1ANE1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 175W metal halide HID light bulb features a BT28 shape with a clear glass housing and an E39 mogul screw base. Designed for high-output lighting, it provides 15,000 lm at a color temperature of 4200 K and is suitable for use in enclosed fixtures.

  • Color temperature: 4200 K
  • Lumens: 15,000 lm
  • Color rendering index: 70
  • Rated life: 6,000 hr
  • Operating position: Vertical base up ±15 degrees
  • ANSI code: M57
  • Bulb base type: Mogul screw (E39)
  • Bulb dimensions: 11.4 cm (4.5 in.) diameter and 22.2 cm (8.75 in.) length
  • Operating temperature range: -29°C to 49°C (-20°F to 120°F)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.