Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Wobble Light Metal Halide Bulb, 400 W, BT28, Mogul, 1 ea

Catalog No. 502794144
Encompass_Preferred

This 400W metal halide replacement bulb is designed for professional lighting applications, providing high-intensity illumination. It features a clear BT28 shape with a mogul screw (E39) base and is suitable for both indoor and outdoor use within enclosed fixtures.

  • Output of 40,000 lm for bright illumination
  • Color temperature of 2100 K
  • Mogul screw (E39) base
  • Designed for use in enclosed fixtures
  • Operating temperature range of -20 °F to 120 °F
  • Vertical base up ±15° operating position
  • ANSI code M59

Catalog No. 50-279-4144 Supplier Grainger Supplier No. 1ANE3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 400W metal halide replacement bulb is designed for professional lighting applications, providing high-intensity illumination. It features a clear BT28 shape with a mogul screw (E39) base and is suitable for both indoor and outdoor use within enclosed fixtures.

  • Output of 40,000 lm for bright illumination
  • Color temperature of 2100 K
  • Mogul screw (E39) base
  • Designed for use in enclosed fixtures
  • Operating temperature range of -20 °F to 120 °F
  • Vertical base up ±15° operating position
  • ANSI code M59

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.