Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Dust Mop Head, Microfiber, Fringed, 5.9 in W, 8.9 in L

Catalog No. 502837500
Encompass

This dust mop head is constructed from microfiber material with a fringed style. It is designed to be hygienic and is suitable for streak-free glass cleaning. The mop head measures 8.9 inches in overall length and 5.9 inches in overall width.

  • Microfiber head material
  • Fringed head style
  • White color
  • Hygienic design
  • Suitable for streak-free glass cleaning
  • Not launderable
  • Not antimicrobial
  • Overall length of 8.9 inches
  • Overall width of 5.9 inches

Catalog No. 50-283-7500 Supplier MSC Supplier No. 45859089
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dust mop head is constructed from microfiber material with a fringed style. It is designed to be hygienic and is suitable for streak-free glass cleaning. The mop head measures 8.9 inches in overall length and 5.9 inches in overall width.

  • Microfiber head material
  • Fringed head style
  • White color
  • Hygienic design
  • Suitable for streak-free glass cleaning
  • Not launderable
  • Not antimicrobial
  • Overall length of 8.9 inches
  • Overall width of 5.9 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.