Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ MICRELL™ Antibacterial Lotion Soaps
GREENER_CHOICESDP

Catalog No. 19057604 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (English):
128.49 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-057604 128.49 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-057604 Supplier GOJO™ Supplier No. 975504
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Specially formulated with a quick-acting antimicrobial agent (PCMX) to kill germs.

  • Ideal for frequent use in a variety of food service settings
  • Lightly scented lotion soap
  • Effective degreasing agent
  • Non-irritating formula is gentle on hands
  • Dermatologically tested
TRUSTED_SUSTAINABILITY

Specifications

Product Type Anti-microbial Hand Wash
Color Transparent Amber
Form Liquid
Certifications/Compliance TSCA,15 USC 2602 (2)(B), FDA, WHMIS
Composition Ethanolamine <3%, Olecic Acid, Sodium Sulfate
For Use With (Application) For frequent use in a variety of food service settings
Packaging Pourable bottle
pH Range 7 to 10
Quantity 4/Pk.
Size 1 gal.
Volume (English) 128.49 oz.
Volume (Metric) 3.8 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.